- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 3/4 in Body Width
| Shape | Rectangular |
| Shackle Type | Open |
| Lock Type | Padlock |
| Unlock Mechanism | Key |
| Key Type | Pin Tumbler |
| Body Width | 1.75 in |
| Shackle Material | Hardened Steel |
| Series | 81 |
| Combination/Keying | Keyed Alike |
| Material | Laminated Steel |
| Shackle Length | 1 1/2 in |
| Weight | 0.0 LB |

