- Adjustable Lock Type
- Key Unlock Mechanism
| Cable Material | Braided Steel |
| Cable Dia. [Max] | 3/8 in |
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Different |
| Cable Length [Min] | 6 ft |
| Cable Length | 6 ft |
| Lock Type | Adjustable |
| Weight | 0.0 LB |
| Cable Material | Braided Steel |
| Cable Dia. [Max] | 3/8 in |
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Different |
| Cable Length [Min] | 6 ft |
| Cable Length | 6 ft |
| Lock Type | Adjustable |
| Weight | 0.0 LB |