- Padlock Lock Type
- Key Unlock Mechanism
- Aluminum Material
- 1 1/2 in Body Width
| Key Type | Pin Tumbler |
| Shackle Type | Open |
| Unlock Mechanism | Key |
| Shackle Length | 1 in |
| Shape | Rectangular |
| Color | Yellow |
| Combination/Keying | Keyed Alike |
| No. of Pins | 5 |
| Body Width | 1 1/2 in |
| Lock Type | Padlock |
| Rekeyable | Yes |
| Shackle Dia. | 1/4 in |
| Material | Aluminum |
| Shackle Material | Chrome Plated Boron Alloy |
| Weight | 0.0 LB |
| EAN or UPC | 37325950062 |

