- Padlock Lock Type
- Key Unlock Mechanism
- Aluminum Material
- 1 1/2 in Body Width
| Shackle Length | 1 1/2 in |
| Rekeyable | Yes |
| Material | Aluminum |
| Unlock Mechanism | Key |
| Shackle Type | Open |
| Key Type | Pin Tumbler |
| Lock Type | Padlock |
| Shape | Rectangular |
| Body Width | 1 1/2 in |
| Shackle Dia. | 1/4 in |
| No. of Pins | 5 |
| Shackle Material | Chrome Plated Boron Alloy |
| Shackle Inner Width | 3/4 in |
| Color | Green |
| Body Material | Aluminum |
| Combination/Keying | Keyed Different |
| Weight | 0.5 LB |

