- Padlock Lock Type
- Key Unlock Mechanism
- Case Hardened Solid Steel Material
- 2 7/8 in Body Width
| Combination/Keying | Keyed Alike |
| Shackle Type | Hidden |
| Shape | Round |
| Rekeyable | Yes |
| Unlock Mechanism | Key |
| Key Type | Pin Tumbler |
| Body Width | 2 7/8 in |
| No. of Pins | 6 |
| Lock Type | Padlock |
| Material | Case Hardened Solid Steel |
| Weight | 0.5 LB |

