- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 1 3/4 in Body Width
| Combination/Keying | Keyed Alike |
| Shackle Type | Open |
| Shackle Material | Hardened Boron Alloy |
| Rekeyable | No |
| Body Width | 1.75 in |
| Shackle Length | 1 1/8 in |
| Lock Type | Padlock |
| Material | Solid Brass |
| Key Type | Pin Tumbler |
| Shape | Rectangular |
| Shackle Dia. | 5/16 in |
| Unlock Mechanism | Key |
| Weight | 0.0 LB |

