- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 1 1/2 in Body Width
| Unlock Mechanism | Key |
| Body Width | 1.5 in |
| Key Type | Pin Tumbler |
| Material | Solid Brass |
| Lock Type | Padlock |
| Shape | Rectangular |
| Rekeyable | No |
| Shackle Length | 3 in |
| Shackle Dia. | 1/4 in |
| Combination/Keying | Keyed Alike |
| Shackle Type | Extended |
| Shackle Material | Hardened Boron Alloy |
| Weight | 0.0 LB |

