- Steel Padlock (Square Bodied)
- Keyed Alike
| Finish | Chrome |
| Body Material | Steel |
| No. of Pins | 5 |
| Unlock Mechanism | Key |
| Body Width | 1 1/2 in |
| Shackle Dia. | 1/4 in |
| Combination/Keying | Keyed Alike |
| Shackle Length | 1 1/2 in |
| Shackle Material | Case Hardened Boron Alloy Steel |
| Weight | 4.26 LB |

