Master Lock
A5202
Series A5202 High Security Chrome Plated Solid Steel Rekeyable Padlock
Item #101559514
- Padlock Lock Type
- Key Unlock Mechanism
- Chrome Plated Solid Steel Material
- 1 3/4 in Body Width
| Material | Chrome Plated Solid Steel |
| Body Width | 1.75 in |
| Shackle Dia. | 5/16 in |
| Body Material | Steel |
| Shackle Material | Hardened Boron Alloy |
| Key Type | Pin Tumbler |
| Lock Type | Padlock |
| Shackle Type | Extended |
| Unlock Mechanism | Key |
| Shackle Length | 3 in |
| Rekeyable | Yes |
| No. of Pins | 5 |
| Combination/Keying | Keyed Different |
| Shape | Rectangular |
| Finish | Chrome |
| Weight | 0.8 LB |
