- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 1 1/2 in Body Width
| Body Width | 1 1/2 in |
| Combination/Keying | Keyed Different |
| Shackle Dia. | 1/4 in |
| Rekeyable | Yes |
| Shackle Type | Extended |
| Unlock Mechanism | Key |
| Key Type | Pin Tumbler |
| Shape | Rectangular |
| Shackle Material | Chrome Plated Hardened Boron Alloy |
| Shackle Length | 3 in |
| Lock Type | Padlock |
| Material | Solid Brass |
| Weight | 0.52 LB |

