Master Lock
A6260
Series A6260 High Security Chrome Plated Solid Steel Rekeyable Padlock
Item #104689848
- Padlock Lock Type
- Key Unlock Mechanism
- Chrome Plated Solid Steel Material
- 2 in Body Width
| Rekeyable | Yes |
| Shackle Dia. | 3/8 in |
| Material | Chrome Plated Solid Steel |
| Body Width | 2 in |
| Unlock Mechanism | Key |
| Key Type | Pin Tumbler |
| Shackle Length | 1 1/8 in |
| Shape | Rectangular |
| Shackle Material | Hardened Boron Alloy |
| Lock Type | Padlock |
| Combination/Keying | Keyed Different |
| Shackle Type | Open |
| Weight | 4.98 LB |
