- Padlock
features
- Keyed Alike - order multiple locks to open with the same key or order to match other locks with the AHTC2 cylinder
- 1-3/4in (44mm) wide chrome plated solid steel body resists cutting, sawing, and corrosion
- 1-1/8in (28mm) tall, 5/16in (8mm) diameter hardened boron alloy steel shackle for superior cut resistance
- Rekeyable, pick resistant, 7-pin AHTC2 tubular cylinder
- Meets National Automatic Merchandising Association requirements
| Color | Steel |
| Body Width | 1-3/4 in |
| Shackle Dia. | 5/16 in |
| Shackle Length | 1-1/8 in |
| Shackle Width | 3/4 in |
| Weight | 3.84 LB |

