- Padlock Lock Type
- Key Unlock Mechanism
- Solid Steel Material
- 1 3/4 in Body Width
| Body Width | 1 3/4 in |
| Shape | Rectangular |
| Material | Solid Steel |
| Combination/Keying | Keyed Different |
| Shackle Dia. | 5/16 in |
| Shackle Length | 2 in |
| No. of Pins | 7 |
| Finish | Chrome |
| Body Material | Steel |
| Shackle Type | Extended |
| Lock Type | Padlock |
| Rekeyable | Yes |
| Shackle Material | Hardened Boron Alloy |
| Unlock Mechanism | Key |
| Key Type | Tubular |
| Weight | 1.01 LB |

