- Hidden Shackle Padlock Style
- 9 1/16 in Hasp Length
- 9/16 in Shackle Size
- Steel Material
| Hasp Length | 9 1/16 in |
| Shackle Size | 9/16 in |
| Material | Steel |
| Style | Hidden Shackle Padlock |
| Weight | 0.0 LB |
| Hasp Length | 9 1/16 in |
| Shackle Size | 9/16 in |
| Material | Steel |
| Style | Hidden Shackle Padlock |
| Weight | 0.0 LB |