- Hidden Shackle Padlock Style
- 8 3/4 in Hasp Length
- Hardened Steel Material
includes
- (3) Screws
| Material | Hardened Steel |
| Style | Hidden Shackle Padlock |
| Finish | Zinc Plated |
| Hasp Length | 8 3/4 in |
| Weight | 2.95 LB |
| EAN or UPC | 37325977809 |
| Material | Hardened Steel |
| Style | Hidden Shackle Padlock |
| Finish | Zinc Plated |
| Hasp Length | 8 3/4 in |
| Weight | 2.95 LB |
| EAN or UPC | 37325977809 |