- 90° Angle Bar Style
- 4 1/4 in Hasp Length
- 7/16 in Shackle Size
- Hardened Steel Material
includes
- Mounting Hardware
| Style | 90° Angle Bar |
| Angle | 90 degrees |
| Hasp Length | 4 1/4 in |
| Material | Hardened Steel |
| Shackle Size | 7/16 in |
| Weight | 7.5 LB |
| Style | 90° Angle Bar |
| Angle | 90 degrees |
| Hasp Length | 4 1/4 in |
| Material | Hardened Steel |
| Shackle Size | 7/16 in |
| Weight | 7.5 LB |