- Double Hinged Style
- 7 3/4 in Hasp Length
- 7/16 in Shackle Size
- Hardened Steel Material
includes
- Mounting Hardware
| Material | Hardened Steel |
| Shackle Size | 7/16 in |
| Style | Double Hinged |
| Hasp Length | 7 3/4 in |
| Weight | 0.85 LB |
| Material | Hardened Steel |
| Shackle Size | 7/16 in |
| Style | Double Hinged |
| Hasp Length | 7 3/4 in |
| Weight | 0.85 LB |