- Locking Bolt Style
- 8 1/2 in Hasp Length
- 7/16 in Shackle Size
- Hardened Steel Material
includes
- Mounting Hardware
| Hasp Length | 8 1/2 in |
| Shackle Size | 7/16 in |
| Style | Locking Bolt |
| Material | Hardened Steel |
| Finish | Chrome |
| Weight | 1.5 LB |
| Hasp Length | 8 1/2 in |
| Shackle Size | 7/16 in |
| Style | Locking Bolt |
| Material | Hardened Steel |
| Finish | Chrome |
| Weight | 1.5 LB |