- Padlock Lock Type
- Key Unlock Mechanism
- Case Hardened Solid Steel Material
- 2 in Body Width
| Shackle Material | Nickel Plated Hardened Boron Alloy |
| Lock Type | Padlock |
| Material | Case Hardened Solid Steel |
| Shackle Dia. | 0.4375 in |
| Unlock Mechanism | Key |
| Rekeyable | Yes |
| Body Width | 2 in |
| Key Type | Blade Tumbler |
| Shackle Type | Open |
| Shape | Round |
| Combination/Keying | Keyed Alike |
| Shackle Length | 1.0625 in |
| Weight | 1.5 LB |

