- Lockout Hasp Accessory Type
- 4 1/2 in Hasp Length
- 1 in Jaw Diameter
- Steel Material
| Hasp Length | 4 1/2 in |
| Finish | Vinyl Coated Handle |
| Material | Steel |
| Shackle Dia. | 3/8 in |
| No. of Padlocks | 6 |
| Accessory Type | Lockout Hasp |
| Color | Red |
| Jaw Diameter | 1 in |
| Coating | Poly Resin |
| Weight | 0.1 LB |
| EAN or UPC | 37325952202 |
-
Prop 65


