- Lockout Hasp Accessory Type
- 5 in Hasp Length
- 1 1/2 in Jaw Diameter
- Steel Material
features
- Lockout by multiple workers at each lockout point
- Keeps equipment inoperative while repairs or adjustments are made
- Control cannot be turned on until last worker's padlock is removed from hasp
- Pry resistant steel jaw with locking tabs and red vinyl coated handle
- Dimensions are 2 3/8" x 5" with 1 1/2" inside jaw diameter, holds up to six padlocks
| Jaw Diameter | 1 1/2 in |
| Finish | Vinyl Coated Handle |
| Coating | Poly Resin |
| Hasp Length | 5 in |
| Material | Steel |
| No. of Padlocks | 6 |
| Shackle Dia. | 3/8 in |
| Accessory Type | Lockout Hasp |
| Color | Red |
| Weight | 0.12 LB |
| EAN or UPC | 373259688696 |
-
Prop 65


