- Satin Nickel Finish
- Ball Knob Handle Type
- Keyed Different Combination/Keying
| Finish | Satin Nickel |
| Backset | 2 3/8 or 2 3/4 in |
| Latch Face | 6-Way |
| Standard | ANSI Grade 3 |
| Handle Type | Ball Knob |
| Combination/Keying | Keyed Different |
| Location Type | Residential |
| Weight | 1.0 LB |

