- Brushed Chrome Finish
- Ball Knob Handle Type
- Keyed Different Combination/Keying
- Privacy Door Function
| Standard | Meets ANSI/BHMA A156.2, UL Listing, Grade 2 |
| Finish | Brushed Chrome |
| Combination/Keying | Keyed Different |
| Handle Type | Ball Knob |
| Function | Privacy Door |
| Backset | 2 3/4 in |
| Location Type | Commercial |
| Weight | 1.0 LB |

