- Brushed Chrome Finish
- Ball Knob Handle Type
- Keyed Alike Combination/Keying
- Classroom Function
| Location Type | Commercial |
| Handle Type | Ball Knob |
| Combination/Keying | Keyed Alike |
| Standard | Meets ANSI/BHMA A156.2 UL Listing Grade 2 |
| Finish | Brushed Chrome |
| Backset | 2 3/4 in |
| Function | Classroom |
| Weight | 1.0 LB |

