- Polished Brass Finish
- Deadbolt Handle Type
- Keyed Different Combination/Keying
| Finish | Polished Brass |
| Standard | ANSI Grade 2 |
| Combination/Keying | Keyed Different |
| Location Type | Electronic |
| No. of Cylinders | 1 |
| Throw Length | 1 in |
| Handle Type | Deadbolt |
| Keyway | Kwikset |
| Weight | 0.0 LB |

