- Satin Nickel Finish
- Deadbolt Handle Type
- Keyed Alike Combination/Keying
| Latch Face | 4-Way |
| Finish | Satin Nickel |
| Standard | ANSI Grade 3 |
| Handle Type | Deadbolt |
| Location Type | Residential |
| Combination/Keying | Keyed Alike |
| No. of Cylinders | 1 |
| Backset | 2 3/8 or 2 3/4 in |
| Weight | 0.0 LB |

