- Cut Regular Key
- For Lock Series 1
- 2
- 3
- 4
features
- Exact replacement blank for genuine Master Lock keys
| Key No. | Specify Key Number When Ordering |
| Key Type | Regular Key |
| Lock Series | 1 2 3 4 5 6 11 37 312 443 475 |
| Key Range | N/A |
| Weight | 0.015 LB |
| Key No. | Specify Key Number When Ordering |
| Key Type | Regular Key |
| Lock Series | 1 2 3 4 5 6 11 37 312 443 475 |
| Key Range | N/A |
| Weight | 0.015 LB |