- Laminated Steel Padlock
- Stainless Steel Body Cover
- Keyed Alike Lock Type
- 1 3/4 in Body Width
- 2 1/2 in Shackle Length
features
- Stainless steel cover for exceptional weatherability
- Laminated steel body for superior strength
- Chrome plated octagonal boron carbide shackle
- Dual ball bearing locking mechanism
- Four-pin cylinder prevents picking
| Shackle Length | 2 1/2 in |
| Shackle Width | 13/16 in |
| Shape | Rectangular |
| Key Type | Pin Tumbler |
| Shackle Type | Extended |
| Shackle Dia. | 5/16 in |
| Material | Laminated Steel w/ Stainless Steel Cover |
| Type | Padlock |
| Unlock Mechanism | Key |
| Lock Type | Padlock |
| Weather Resistance | Yes |
| Combination/Keying | Keyed Alike |
| Body Width | 1 3/4 in |
| Shackle Material | Chrome Plated Boron Carbide |
| Weight | 0.61 LB |
| EAN or UPC | 71649290275 |

