- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel w/ Stainless Steel Cover Material
- 1 3/4 in Body Width
| Combination/Keying | Keyed Alike |
| Unlock Mechanism | Key |
| Weather Resistance | Yes |
| Shackle Type | Open |
| Body Width | 1.75 in |
| Shackle Length | 1 in |
| Shape | Rectangular |
| Shackle Material | Chrome Plated Boron Carbide |
| Key Type | Pin Tumbler |
| Lock Type | Padlock |
| Material | Laminated Steel w/ Stainless Steel Cover |
| Weight | 0.55 LB |
| EAN or UPC | 71649290251 |

