- Laminated Steel Padlock
- Stainless Steel Body Cover
- Keyed Different Lock Type
- 1 3/4 in Body Width
- 1 1/2 in Shackle Length
features
- Stainless steel cover for exceptional weatherability
- Laminated steel body for superior strength
- Chrome plated octagonal boron carbide shackle
- Dual ball bearing locking mechanism
- Four-pin cylinder prevents picking
| Shackle Dia. | 5/16 in |
| Body Width | 1 3/4 in |
| Type | Padlock |
| Combination/Keying | Keyed Different |
| Shackle Length | 1 1/2 in |
| Shackle Width | 13/16 in |
| Weight | 0.6 LB |
| EAN or UPC | 71649290237 |

