- Padlock Lock Type
- Key Unlock Mechanism
- Aluminum Material
| Unlock Mechanism | Key |
| Shackle Type | Open |
| Material | Aluminum |
| Lock Type | Padlock |
| Combination/Keying | Keyed Alike |
| Color | Black |
| Shape | Rectangular |
| No. Of Sets | 12 |
| Shackle Dia. | 1 1/2 in |
| Weight | 5.15 LB |
| EAN or UPC | 71649254550 |

