- Padlock Lock Type
- Key Unlock Mechanism
- Aluminum Material
- 1 1/2 in Body Width
| Material | Aluminum |
| Shackle Dia. | 1/4 in |
| Key Type | Pin Tumbler |
| No. of Pins | 6 |
| Shape | Rectangular |
| Body Width | 1 1/2 in |
| Color | Orange |
| Shackle Material | Chrome Plated Boron Alloy |
| Shackle Length | 1 1/2 in |
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Different |
| Shackle Type | Open |
| Lock Type | Padlock |
| Weight | 0.4 LB |
| EAN or UPC | 71649252235 |

