- 18 to 22 Locks
- Steel Material
- 3 in Height
- 17 1/2 in Width
- 1 1/2 in Depth
| Finish | Powder Coated |
| Mount Type | Wall |
| Material | Steel |
| Depth | 1.5 in |
| Language | English, Spanish/English & French/English |
| Filled/Unfilled | Unfilled |
| Weight | 5.0 LB |
| Finish | Powder Coated |
| Mount Type | Wall |
| Material | Steel |
| Depth | 1.5 in |
| Language | English, Spanish/English & French/English |
| Filled/Unfilled | Unfilled |
| Weight | 5.0 LB |