- Polycarbonate Material
- 9 3/4 in Height
- 7 3/4 in Width
- 3 3/8 in Depth
| Depth | 3.375 in |
| Mount Type | Wall |
| Language | English, Spanish/English or French/English |
| Material | Polycarbonate |
| Bin Height | 2 |
| No. of Hanger Clips | 4 |
| Filled/Unfilled | Unfilled |
| Bin Width | 6 |
| Bin Depth | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 71649239663 |
-
Prop 65


