- 11 in Height
- 22 in Width
- 4 in Depth
| No. of Tags Per Compartment | 25 |
| Bin Height | 6 |
| No. of Hanger Clips | 8 |
| Bin Depth | 3 |
| No. of Compartments | 6 |
| Filled/Unfilled | Unfilled |
| Total No. of Tags | 150 |
| Depth | 4 in |
| Mount Type | Wall |
| Bin Width | 10 |
| Weight | 0.0 LB |
| No. of Tags Per Compartment | 25 |
| Bin Height | 6 |
| No. of Hanger Clips | 8 |
| Bin Depth | 3 |
| No. of Compartments | 6 |
| Filled/Unfilled | Unfilled |
| Total No. of Tags | 150 |
| Depth | 4 in |
| Mount Type | Wall |
| Bin Width | 10 |
| Weight | 0.0 LB |