- 2 Locks
- 15 1/2 in Height
- 23 1/2 in Width
- 4 1/2 in Depth
| Filled/Unfilled | Unfilled |
| No. of Hanger Clips | 8 |
| Mount Type | Wall |
| No. of Locks | 2 |
| Depth | 4.5 in |
| Weight | 7.1 LB |
-
Prop 65
| Filled/Unfilled | Unfilled |
| No. of Hanger Clips | 8 |
| Mount Type | Wall |
| No. of Locks | 2 |
| Depth | 4.5 in |
| Weight | 7.1 LB |
Prop 65