- Mini Circuit Breaker Lockout
- Clamp-On
- 120/277V AC
features
- Locks virtually all miniature ISO/DIN circuit breakers throughout the world
- Thumb turn dial screw for easy attachment - no tools required
- Dial is inaccessible in the locked position to prevent removal
- Padlock can be applied horizontally or vertically
- Can be mounted side-by-side on adjacent miniature circuit breakers
- Durable thermoplastic material is chemical-resistant and performs effectively in extreme environments
- Works with all American Lock® and Master Lock® safety padlocks and lockout hasps (does not include ALO80 or ALO802)
| Screw Material | Stainless Steel |
| Width | 0.697 in |
| Height | 1.181 in |
| Operating Temperature [Max] | 158 °F |
| Color | Red, Black |
| Corrosion Resistant | ASTM F883 Grade 6 |
| Operating Temperature [Min] | -40 °F |
| Accessory Type | Mini Circuit Breaker Lockout |
| Length | 2.073 in |
| Material | PBT with Brass Thread Insert |
| No. of Pieces | 1 |
| Cover Material | PBT + PC Zenex™ |
| Weight | 0.05 LB |
-
Prop 65


