- Ball Valve Lockout Accessory Type
- 1/4 in to 4 in Diameter
- Aluminum & Steel Material
features
- Clamps tight on handle stop to prevent handle movement
- Can be applied to 1/4" to 4" (0.6 cm x 10.1 cm) sized valves
- Works on insulated pipes and in close quarters
- Durable aluminum and steel construction defies corrosive environments and temperatures up to 1,000 °F (538 °C)
- Works with all Master Lock and American Lock safety padlocks and hasps
- Lightweight and compact for easy carrying and storage
| Handle Size | 1/2 in to 2 in |
| Diameter | 1/4 in to 4 in |
| Manufacturer Name | Master Lock Company |
| Material | Aluminum & Steel |
| Temperature Range [Max] | 1000 °F |
| Accessory Type | Ball Valve Lockout |
| Color | Black, Red |
| Temperature Range [Min] | 0 °F |
| Weight | 0.45 LB |
| EAN or UPC | 716491300214 |

