- Ball Valve Lockout Accessory Type
- 1/2 in to 2 in Diameter
- Thermoplastic Material
| Diameter | 1/2 in to 2 in |
| No. of Holes | 4 |
| Material | Thermoplastic |
| Accessory Type | Ball Valve Lockout |
| Weight | 0.3 LB |
-
Prop 65
| Diameter | 1/2 in to 2 in |
| No. of Holes | 4 |
| Material | Thermoplastic |
| Accessory Type | Ball Valve Lockout |
| Weight | 0.3 LB |
Prop 65