- Padlock Lock Type
- Key Unlock Mechanism
- Thermoplastic Material
- 1 3/8 in Body Width
| Body Width | 1 3/8 in |
| Shackle Material | Stainless Steel |
| Shackle Type | Open |
| Key Type | Pin Tumbler |
| Body Height | 1 7/8 in |
| Lock Type | Padlock |
| Shape | Rectangular |
| Shackle Length | 1 1/2 in |
| No. of Pins | 6 |
| Unlock Mechanism | Key |
| Shackle Dia. | 3/16 in |
| Material | Thermoplastic |
| Color | White |
| Combination/Keying | Keyed Different |
| Weight | 0.21 LB |
-
Prop 65


