Master Lock
S32YLW
Series S32 Global Thermoplastic Dielectric Safety Padlock
Item #111400487
-
Prop 65
- Padlock Lock Type
- Key Unlock Mechanism
- Thermoplastic Material
- 1 3/8 in Body Width
| Lock Type | Padlock |
| Shackle Material | Nylon |
| Material | Thermoplastic |
| Key Type | Pin Tumbler |
| Shackle Type | Open |
| Combination/Keying | Keyed Different |
| Shackle Length | 1.5 in |
| Color | Yellow |
| No. of Pins | 6 |
| Unlock Mechanism | Key |
| Shape | Rectangular |
| Body Width | 1.375 in |
| Body Height | 1 7/8 in |
| Weight | 0.18 LB |
| EAN or UPC | 71649174278 |
-
Prop 65

