- Padlock Set Lock Type
- Key Unlock Mechanism
- Plastic Material
| Color | Black |
| Combination/Keying | Keyed Alike |
| Shape | Rectangular |
| Unlock Mechanism | Key |
| Material | Plastic |
| Shackle Type | Open |
| Lock Type | Padlock Set |
| No. Of Sets | 3 |
| Weight | 0.62 LB |
| EAN or UPC | 71649162350 |

