- Permit Display Case
- Red
- 17 3/8 in Height
- 2 1/4 in Depth
- 12 1/8 in Width
features
- Heavy duty group lock boxes that offer visual verification of secured keys
- Rugged construction and enhanced design features make these stronger and easier to use
- Wall mounted or portable/stackable designs for virtually endless configurations
- Permit control station is equipped with a gasket to keep permit clean and legible
- Clear impact resistant polycarbonate key buckets/windows
- Latch with lock hole for operations lock
- Gasketed lid and drain holes prevent accumulation of liquids inside
- Customization and accessories available
| Material | Stainless Steel |
| Mounting | Wall |
| Length | 2 1/4 in |
| Height | 17 3/8 in |
| Color | Red |
| Handle Material | Stainless Steel |
| Weight | 6.33 LB |
| EAN or UPC | 71649299810 |
-
Prop 65


