- Butterfly Valve Lockout Accessory Type
- Thermoplastic Material
features
- Locks out valve in seconds by feeding S806 cable lockout device through desired eyelet and around valve neck
- Durable, lightweight thermoplastic material is chemical resistant and performs effectively in extreme environments
- Directional application arrows allow for ease of installation and minimizes user error
- Stainless steel rivet allows device to smoothly pivot open and close to ensure proper fit
includes
- (1) S3920 butterfly valve lockout device and (1) S806CBL3 adjustable lockout cable
| Material | Thermoplastic |
| Handle Size | Universal |
| Temperature Range [Max] | 200 °F |
| Accessory Type | Butterfly Valve Lockout |
| Rivet Material | Stainless steel |
| Color | Red |
| Temperature Range [Min] | -40 °F |
| Weight | 0.42 LB |
-
Prop 65


