- 1 1/2 in to 5 5/8 in Flange Width
- 1/2 in to 3 in Pipe Diameter
- Aluminum & Hardened Steel Material
- -40 °F to 200 °F Operating Temeprature Range
- 9/32 in Shackle Diameter
features
- Device fully conceals flange bolts preventing access to the blind until all work has been completed
- Adjustable device provides a tight fit, adapting to multiple flanged pipe applications
- Recommended for use with nut diameter from 3/4" to 1 1/8" (19 mm to 28.7 mm)
- Four lockout holes allow for multiple workers to lockout device at one time
- Durable aluminum and hardened steel construction withstands conditions indoors and out
| Operating Temperature Range | -40 °F to 200 °F |
| Material | Aluminum & Hardened Steel |
| No. of Holes | 4 |
| Shackle Dia. | 9/32 in |
| Flange Width [Max] | 5.625 in |
| Flange Width | 1.5 in |
| Style | Adjustable |
| Nut Diameter | 3/4 to 1 1/8 in |
| Pipe Diameter | 1/2 in [Min], 3 in [Max] |
| Weight | 1.5 LB |
| EAN or UPC | 71649274374 |

