- 3 3/4 in to 10 3/4 in Flange Width
- 3 1/2 in to 12 in Pipe Diameter
- Aluminum & Hardened Steel Material
- -40 °F to 200 °F Operating Temeprature Range
- 9/32 in Shackle Diameter
| Operating Temperature Range | -40 °F to 200 °F |
| Style | Adjustable |
| Shackle Dia. | 9/32 in |
| Pipe Diameter | 3 1/2 in [Min], 12 in [Max] |
| Material | Aluminum & Hardened Steel |
| Nut Diameter | 1 to 1 7/8 in |
| No. of Holes | 4 |
| Flange Width [Max] | 10.75 in |
| Flange Width | 3.75 in |
| Weight | 1.85 LB |
| EAN or UPC | 71649274381 |

