- 7 3/4 in to 17 7/8 in Flange Width
- 1/2 in to 3 in Pipe Diameter
- Aluminum & Hardened Steel Material
- -40 °F to 200 °F Operating Temeprature Range
- 9/32 in Shackle Diameter
| Style | Adjustable |
| Flange Width | 7.75 in |
| Nut Diameter | 2 to 2 3/4 in |
| Shackle Dia. | 9/32 in |
| Material | Aluminum & Hardened Steel |
| Flange Width [Max] | 17.875 in |
| Operating Temperature Range | -40 °F to 200 °F |
| Pipe Diameter | 1/2 in [Min], 3 in [Max] |
| No. of Holes | 4 |
| Weight | 2.55 LB |
| EAN or UPC | 71649274398 |

