- Lockout Hasp Accessory Type
- 3 in Hasp Length
- 1 in Jaw Diameter
- Steel Material
| Hasp Length | 3 in |
| Accessory Type | Lockout Hasp |
| Material | Steel |
| Jaw Diameter | 1 in |
| No. of Padlocks | 2 |
| Weight | 0.0 LB |
| Hasp Length | 3 in |
| Accessory Type | Lockout Hasp |
| Material | Steel |
| Jaw Diameter | 1 in |
| No. of Padlocks | 2 |
| Weight | 0.0 LB |