- Lockout Hasp Accessory Type
- 9 in Hasp Length
- 9/32 in Shackle Diameter
- Anodized Aluminum Material
features
- Lockout by up to 12 workers at each lockout point (24 workers for S450)
- Eliminates the need to daisy chain hasps together in group lockout scenarios
- Keeps equipment inoperative while repairs or adjustments are made
- Control cannot be turned on until last worker’s padlock is removed from hasp
- Anodized aluminum finish for non-sparking and superior corrosion resistance
- Offset lockout holes ensure that hasp cannot be locked in open position
- Hasp holes accept up to 9/32" shackle diameter
| Color | Red |
| No. of Padlocks | 12 |
| Shackle Dia. | 9/32 in |
| Material | Anodized Aluminum |
| Jaw Diameter | 1.05 in |
| Hasp Length | 9 in |
| Accessory Type | Lockout Hasp |
| Width | 1 3/4 in |
| Weight | 0.32 LB |

