- Lock Box
- Red
- 5 43/64 in Height
- 6 27/64 in Width
- 12 in Length
features
- Heavy duty group lock boxes that offer visual verification of secured keys
- Rugged construction and enhanced design features make these stronger and easier to use
- Wall mounted or portable/stackable designs for virtually endless configurations
- Permit control station is equipped with a gasket to keep permit clean and legible
- Clear impact resistant polycarbonate key buckets/windows
- Latch with lock hole for operations lock
- Gasketed lid and drain holes prevent accumulation of liquids inside
- Customization and accessories available
| Material | Stainless Steel |
| Mounting | Portable |
| Height | 5 21/32 in |
| Length | 9 11/16 in |
| Color | Red |
| Handle Material | Stainless Steel |
| Weight | 5.52 LB |
| EAN or UPC | 71649290114 |

